Beli kokuyo binder a5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- Zebra Ballpoint Pen Stainless Steel F-701 (Pulpen / Bolpoin)atribut:
- Barrel Color: Black
- Tip Size (mm): 0.7
- Color: Black
- Mitsubishi Pencil (Uni-Ball) Gel Ink Pen Uni-ball One 0.5mm Black (Black Body/Rose Gold Version) (Pulpen G2 / Pulpen Gel)Deskripsi:This gel ink ballpoint pen uses new ink technology, bead-pack pigments, to produce darker letters and more memorable writing.atribut:
- Ink Color: Black
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Repeated and Refillable: Correspondence
- KOKUYO Clipboard H (Papan Jalan)Deskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- M&G 20 Holes Loose-Leaf Refillatribut:
- E-level Q4: S
- Number of Sheets: 50
- Positioning: Benchmark
- KOKUYO Case File Thin BandDeskripsi:You can change the gusset width depending on the amount of the document. (0 to 30 mm)atribut:
- Size: A4
- Height (mm): 243
- Storage Dimension・Width (mm): 0 to 30
- Outer Width (mm): 317
- Spine Width (mm): 13 to 30
- Material: Cover: R-PP, Band: Transparent Rubber
- KOKUYO Clipboard (Papan Jalan)Deskripsi:I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.
- KOKUYO Campus Cut-Off Notebook Horizontal Ruled (Buku Tulis)Deskripsi:A perforated cut-off type that allows you to cleanly separate only the pages you need. Adopted a laminated cloth with special film. Not only is the back hard to tear, it is a specification that can write with a ballpoint pen or the like. It is a highly functional cover design with space to write titles and names. It is an environmentally friendly product that uses forest certified paper for the inside paper.atribut:
- Ruled Line: B middle ruled
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- Bookbinding: Wireless binding
- Number of Sheets: 48
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Campus Twin Ring Notebook 3 Packs No. 6 Normal Wing RuledDeskripsi:This is a twin ring type campus pack notebook that can be folded back and used.A highly functional cover design with space for writing the title and name.Triangular memory points are placed at the center and at both ends so that the vertical line can be drawn accurately. We also placed a mark in the center of the ruled line so that you can draw the line even with a short ruler.This is an environmentally friendly product that uses forest-certified paper for the inner paper.atribut:
- Number of Lines: 29
- Ruled Line: Normal horizontal ruled
- Inner Paper Length (mm): 252
- Material: Covers (front, back) / cardboard
- Inner Paper Width (mm): 179
- Number of Pages: 40x3 books
- Paper Quality: Inner / high quality paper
- Size: No. 6 (Semi B5)
- KOKUYO Campus Report Pad Cut-OffDeskripsi:A perforated cut-off type that allows you to cleanly separate only the pages you need. Because it adopts fine-grained micro-sewing machine, there is no jagged feature unique to the perforation and it can be separated very cleanly.atribut:
- Ruled Line: Middle ruled
- Size: B5
- Width (mm): 182
- Length (mm): 263
- Number of Pages: 50
- Cut Size (mm): Positive B5 (Vertical 257 x Horizontal 182)
- Number of Lines: 35
- Paper Quality: Wood free fine paper (lightweight)
- Paper Thickness (g/m²): 50
- KOKUYO Map Kertas Flat S Tipe Strong (Map File)Deskripsi:Since the cover is PP laminated, it is hard to get dirty and has excellent water resistance and durability. Ideal for documents that are used frequently such as utilization documents.atribut:
- Spine Width (mm): 18
- Binding Specification: 80mm pitch
- Size: A4-S
- Storage Dimension (mm): 15
- Height (mm): 307
- Material: Cover/Colored paperboard (PP film pasted/contains waste paper pulp), Binding tool/Pressure plate/Sliding frame: R-PS
- Number of Holes: 2
- Outer Width (mm): 231
- Paper Quality: Recycled material content/cover: Colored paperboard (PP film pasted, waste paper pulp content 71%), binding plate/sliding frame: R-PS100%
- Storable Sheet Number: 150
- maruman Loose Leaf A4Deskripsi:Loose Leaf Maruman dengan ukuran A4 dari bahan ramah lingkungan dan aman di simpan jangka panjang. ukuran kertas 297x210mm, isi kemasan 50 lembar dan ukuran 7mm masing-masing garis. terdapat 30 lubang. panjang = 29,7 cm, lebar = 21 cm, tinggi = 0,5 cm, diameter = - cmatribut:
- Size: A4
- Holes: 30
- KOKUYO Notebook Campus Grid (Buku Kotak-Kotak)atribut:
- Ruled Line: 5mm grid ruler
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- Bookbinding: Wireless binding
Daftar Harga kokuyo binder a5 Terbaru October 2026
| KOKUYO Campus Loose-Leaf Write Firmly | Rp50.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp159.900 |
| Joyko Isi Binder | Rp4.900 |
| KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis) | Rp20.900 |
| Zebra Ballpoint Pen Stainless Steel F-701 (Pulpen / Bolpoin) | Rp40.900 |
| Mitsubishi Pencil (Uni-Ball) Gel Ink Pen Uni-ball One 0.5mm Black (Black Body/Rose Gold Version) (Pulpen G2 / Pulpen Gel) | Rp33.900 |
| KOKUYO Clipboard H (Papan Jalan) | Rp149.900 |
| M&G 20 Holes Loose-Leaf Refill | Rp13.900 |
| KOKUYO Case File Thin Band | Rp119.900 |
| KOKUYO Clipboard (Papan Jalan) | Rp68.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102993190-1.jpg)

/1cP103006048-3.jpg)
/h4P106868616-2.jpg)
%20Gel%20Ink%20Pen%20Uni-ball%20One%200_5mm%20Black%20(Black%20Body%2FRose%20Gold%20Version)%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)/21P113366073-5.jpg)
/f5P103011545-2.jpg)


/ewP103011536-12.jpg)
/rhP103004989-2.jpg)



/eaP103008514-2.jpg)

/1dP103005049-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)